Motion
HM133444-90012

TIMKEN
HM133444-90012

Tapered Roller Bearing Assembly - 6.1870 in Bore, 9.9375 in OD, 13.5870 in Width, 1.2400 in Fillet Radius
Mi Item #00670791
MFR #HM133444-90012
Price$3,198.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM133444-90012

Tapered Roller Bearing Assembly - 6.1870 in Bore, 9.9375 in OD, 13.5870 in Width, 1.2400 in Fillet Radius
Mi Item #00670791
MFR #HM133444-90012

Mfr description
HM133444 9-12 AP-F (6-1/2X12) MA-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,198.74/each

Specifications

Dimensions

  • Bore Diameter  
    6.1870 in
  • Double Outer Ring Width
    5.3800 in
  • Fillet Radius
    1.2400 in
  • Outside Diameter
    9.9375 in
  • Overall Width
    13.5870 in
  • Weight
    92.17 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Compatible Cone
    HM133444
  • Description
    HM133444 9-12 AP-F (6-1/2X12) MA-2
  • Dynamic Load Capacity
    266000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893494449
  • Max Rpm
    500 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM133400
  • UPC_NO
    053893494449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)