Motion
HM133444-90128

TIMKEN
HM133444-90128

Tapered Roller Bearing Full Assembly - 6.1870 in Bore, 9.9375 in OD, 2.7500 in Cone Width, 7.2500 in Cup Width
Mi Item #00670803
MFR #HM133444-90128
Price$2,967.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM133444-90128

Tapered Roller Bearing Full Assembly - 6.1870 in Bore, 9.9375 in OD, 2.7500 in Cone Width, 7.2500 in Cup Width
Mi Item #00670803
MFR #HM133444-90128

Mfr description
HM133444 9-128 AP-F (6-1/2X12) MA-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,967.60/each

Specifications

Dimensions

  • Bore Diameter  
    6.1870 in
  • Outside Diameter
    9.9375 in
  • Overall Width
    11.7740 in
  • Weight
    80.46 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    HM133444
  • Description
    HM133444 9-128 AP-F (6-1/2X12) MA-4
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    HM133400
  • UPC_NO
    053893494951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)