Motion
M241547-90028

TIMKEN
M241547-90028

Tapered Roller Bearing Full Assembly - 8.0000 in Bore, 11.8750 in OD
MI ITEM #00670878
MFR #M241547-90028
Price$11,068.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M241547-90028

Tapered Roller Bearing Full Assembly - 8.0000 in Bore, 11.8750 in OD
MI ITEM #00670878
MFR #M241547-90028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11,068.76/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter
    11.8750 in
  • Overall Width
    2.2813 in
  • Weight
    82.38 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    M241547
  • Description
    M241547 9-28 AP-K MA-4
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    M241500
  • UPC_NO
    053893542546

Overview

Mfr description
M241547 9-28 AP-K MA-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought