Motion
LM104948XS-2

TIMKEN
LM104948XS-2

Bearing Spacer - 2.2400 in OD, 0.2500 in Width
Mi Item #00670911
MFR #LM104948XS-2
Price$117.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM104948XS-2

Bearing Spacer - 2.2400 in OD, 0.2500 in Width
Mi Item #00670911
MFR #LM104948XS-2

Mfr description
LM104948 XS SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.90/each

Specifications

Dimensions

  • Bore Diameter
    1.9800 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    2.2400 in
  • Overall Width  
    0.2500 in

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    168000 N
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893469768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)