1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
M207049XS
Bearing Spacer - 2.1800 in ID, 2.3900 in OD, 0.2500 in Width
MI ITEM #
00670916
MFR #
M207049XS
Your Price
$32.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN M207049XS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
M207049XS
Bearing Spacer - 2.1800 in ID, 2.3900 in OD, 0.2500 in Width
MI ITEM #
00670916
MFR #
M207049XS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$32.59
/each
(List
$37.47
)
Qty
Add to Cart
Overview
Mfr description
M207049 XS SPACER
Specifications
Outside Diameter
2.3900 in
Overall Width
0.2500 in
Bore Diameter
2.1800 in
UPC_NO
053893509297
Weight
0.07 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data