Motion
LM506810ES-2

TIMKEN
LM506810ES-2

Bearing Spacer - 3.5200 in OD, 0.2300 in Width
Mi Item #00670927
MFR #LM506810ES-2
Price$105.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM506810ES-2

Bearing Spacer - 3.5200 in OD, 0.2300 in Width
Mi Item #00670927
MFR #LM506810ES-2

Mfr description
LM506810 ES SPACER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.71/each

Specifications

Dimensions

  • Bore Diameter
    2.9900 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter  
    3.5200 in
  • Overall Width  
    0.2300 in

Details

  • Dynamic Load Capacity
    190000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893626307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)