Motion
M515610ES-2

TIMKEN
M515610ES-2

Bearing Spacer - 5.0900 in OD, 0.2900 in Width
Mi Item #00670933
MFR #M515610ES-2
Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M515610ES-2

Bearing Spacer - 5.0900 in OD, 0.2900 in Width
Mi Item #00670933
MFR #M515610ES-2

Mfr description
M515610 ES SPACER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.44/each

Specifications

Dimensions

  • Bore Diameter
    4.4400 in
  • Double Outer Ring Width
    2.5374 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    5.0900 in
  • Overall Width  
    0.2900 in

Details

  • Dynamic Load Capacity
    410000 N
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893629605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)