1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
M515649XS-2
Bearing Spacer - 3.4900 in OD, 0.4000 in Width
MI ITEM #
00670934
MFR #
M515649XS-2
Price
$75.03
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN M515649XS-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
M515649XS-2
Bearing Spacer - 3.4900 in OD, 0.4000 in Width
MI ITEM #
00670934
MFR #
M515649XS-2
Mfr description
M515649 XS SPACER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$75
.03
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3.1600 in
Double Outer Ring Width
2.5374 in
Fillet Radius
0.1200 in
Outside
Diameter
3.4900 in
Overall
Width
0.4000 in
Details
Dynamic Load Capacity
410000 N
Product Type
Bearing Spacers
UPC_NO
053893629797
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items