Motion
HM516810ES-2

TIMKEN
HM516810ES-2

Bearing Spacer - 5.5000 in OD, 0.2900 in Width
Mi Item #00670935
MFR #HM516810ES-2
Price$313.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM516810ES-2

Bearing Spacer - 5.5000 in OD, 0.2900 in Width
Mi Item #00670935
MFR #HM516810ES-2

Mfr description
HM516810 ES SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.86/each

Specifications

Dimensions

  • Bore Diameter
    4.7400 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    0.2900 in

Details

  • Bearing Material
    Stainless Steel
  • Dynamic Load Capacity
    490000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893630922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)