1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
HM516849XS-2
Bearing Spacer - 3.3500 in ID, 3.7000 in OD, 0.4000 in Width
MI ITEM #
00670936
MFR #
HM516849XS-2
List Price
$177.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN HM516849XS-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
HM516849XS-2
Bearing Spacer - 3.3500 in ID, 3.7000 in OD, 0.4000 in Width
MI ITEM #
00670936
MFR #
HM516849XS-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$177.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HM516849XS SPACER
Specifications
Outside Diameter
3.7000 in
Overall Width
0.4000 in
Bore Diameter
3.3500 in
UPC_NO
053893631059
Weight
0.26 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data