1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
HM522649XS-2
Bearing Spacer - 4.3400 in ID, 4.7900 in OD, 0.4500 in Width
MI ITEM #
00670938
MFR #
HM522649XS-2
Price
$106.66
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN HM522649XS-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
HM522649XS-2
Bearing Spacer - 4.3400 in ID, 4.7900 in OD, 0.4500 in Width
MI ITEM #
00670938
MFR #
HM522649XS-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$106.66
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
4.3400 in
Outside
Diameter
4.7900 in
Overall
Width
0.4500 in
Weight
0.47 lbs
Details
Product Type
Bearing Spacers
UPC_NO
053893635408
Overview
Mfr description
HM522649 XS SPACER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought