1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
HM534149XS-2
Bearing Spacer - 6.7100 in ID, 7.0000 in OD, 0.4800 in Width
MI ITEM #
00670940
MFR #
HM534149XS-2
List Price
$206.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN HM534149XS-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
HM534149XS-2
Bearing Spacer - 6.7100 in ID, 7.0000 in OD, 0.4800 in Width
MI ITEM #
00670940
MFR #
HM534149XS-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$206.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HM534149 XS SPACER
Specifications
Outside Diameter
7.0000 in
Overall Width
0.4800 in
Bore Diameter
6.7100 in
UPC_NO
053893640402
Weight
0.64 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data