Motion
LM714110ES-2

TIMKEN
LM714110ES-2

Bearing Spacer - 4.5100 in OD, 0.2300 in Width
Mi Item #00670945
MFR #LM714110ES-2
Price$151.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM714110ES-2

Bearing Spacer - 4.5100 in OD, 0.2300 in Width
Mi Item #00670945
MFR #LM714110ES-2

Mfr description
LM714110 ES SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.41/each

Specifications

Dimensions

  • Bore Diameter
    3.8900 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    4.5100 in
  • Overall Width  
    0.2300 in

Details

  • Dynamic Load Capacity
    244000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893666075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)