Motion
LM714149XS-2

TIMKEN
LM714149XS-2

Bearing Spacer - 3.2500 in OD, 0.2500 in Width
Mi Item #00670946
MFR #LM714149XS-2
Price$87.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM714149XS-2

Bearing Spacer - 3.2500 in OD, 0.2500 in Width
Mi Item #00670946
MFR #LM714149XS-2

Mfr description
LM714149 XS SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.10/each

Specifications

Dimensions

  • Bore Diameter
    2.9900 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    3.2500 in
  • Overall Width  
    0.2500 in

Details

  • Dynamic Load Capacity
    244000 N
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893666365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)