Motion
M714249XS-2

TIMKEN
M714249XS-2

Bearing Spacer - 3.2700 in OD, 0.4000 in Width
Mi Item #00670948
MFR #M714249XS-2
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M714249XS-2

Bearing Spacer - 3.2700 in OD, 0.4000 in Width
Mi Item #00670948
MFR #M714249XS-2

Mfr description
M714249 XS SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Bore Diameter
    2.9600 in
  • Double Outer Ring Width
    57 mm
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    3.2700 in
  • Overall Width  
    0.4000 in

Details

  • Dynamic Load Capacity
    277000 N
  • Manufacturer Upc Number
    053893666587
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893666587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)