1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
M718149XS
Bearing Spacer - 3.5600 in ID, 3.8500 in OD, 0.4400 in Width
MI ITEM #
00670952
MFR #
M718149XS
List Price
$79.11
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN M718149XS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
M718149XS
Bearing Spacer - 3.5600 in ID, 3.8500 in OD, 0.4400 in Width
MI ITEM #
00670952
MFR #
M718149XS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$79.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
M718149 XS SPACER
Specifications
Outside Diameter
3.8500 in
Overall Width
0.4400 in
Bore Diameter
3.5600 in
UPC_NO
053893669625
Weight
0.3 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data