Motion
M734410ES-2

TIMKEN
M734410ES-2

Bearing Spacer - 9.4200 in OD, 0.3400 in Width
MI ITEM #00670959
MFR #M734410ES-2
Price$391.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M734410ES-2

Bearing Spacer - 9.4200 in OD, 0.3400 in Width
MI ITEM #00670959
MFR #M734410ES-2

Mfr description
M734410 ES SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.56/each

Specifications

Dimensions

  • Bore Diameter
    8.3600 in
  • Double Outer Ring Width
    3.2393 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    9.4200 in
  • Overall Width  
    0.3400 in

Details

  • Dynamic Load Capacity
    699000 N
  • Manufacturer Upc Number
    053893673493
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893673493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)