Motion
M734449XS-2

TIMKEN
M734449XS-2

Bearing Spacer - 7.1500 in OD, 0.4800 in Width
Mi Item #00670960
MFR #M734449XS-2
Price$203.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M734449XS-2

Bearing Spacer - 7.1500 in OD, 0.4800 in Width
Mi Item #00670960
MFR #M734449XS-2

Mfr description
M734449 XS SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.25/each

Specifications

Dimensions

  • Bore Diameter
    6.7100 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    7.1500 in
  • Overall Width  
    0.4800 in

Details

  • Dynamic Load Capacity
    699000 N
  • Manufacturer Upc Number
    053893673844
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893673844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)