Motion
M736149XS-2

TIMKEN
M736149XS-2

Bearing Spacer - 7.5000 in OD, 0.5300 in Width
Mi Item #00670962
MFR #M736149XS-2
Price$301.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M736149XS-2

Bearing Spacer - 7.5000 in OD, 0.5300 in Width
Mi Item #00670962
MFR #M736149XS-2

Mfr description
M736149 XS SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.69/each

Specifications

Dimensions

  • Bore Diameter
    7.0900 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    7.5000 in
  • Overall Width  
    0.5300 in

Details

  • Dynamic Load Capacity
    712000 N
  • Manufacturer Upc Number
    053893674360
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893674360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)