1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
HM807045XS
Bearing Spacer - 1.9800 in ID, 2.3500 in OD, 0.3200 in Width
MI ITEM #
00670966
MFR #
HM807045XS
List Price
$38.31
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN HM807045XS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
HM807045XS
Bearing Spacer - 1.9800 in ID, 2.3500 in OD, 0.3200 in Width
MI ITEM #
00670966
MFR #
HM807045XS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$38.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HM807045 XS SPACER
Specifications
Outside Diameter
2.3500 in
Overall Width
0.3200 in
Bore Diameter
1.9800 in
UPC_NO
053893693736
Weight
0.13 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data