Motion
1380-90015

TIMKEN
1380-90015

Tapered Roller Bearing Full Assembly - 0.8750 in Bore, 2.1250 in OD, 0.7940 in Cone Width, 0.5625 in Cup Width
MI ITEM #00671163
MFR #1380-90015
List Price$1,185.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
1380-90015

Tapered Roller Bearing Full Assembly - 0.8750 in Bore, 2.1250 in OD, 0.7940 in Cone Width, 0.5625 in Cup Width
MI ITEM #00671163
MFR #1380-90015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,185.26/each for your price

Overview

Mfr description
1380/1329 9-15 INSP 0 BRG

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    2.1250 in
  • Overall Width
    0.7625 in
  • Closure Type
    Open
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    1300
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    053893104027
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    0.49 lbs
  • Description
    1380/1329 9-15 INSP 0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text