Motion
39250-90017

TIMKEN
39250-90017

Tapered Roller Bearing Assembly
Mi Item #00671313
MFR #39250-90017
Price$1,817.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
39250-90017

Tapered Roller Bearing Assembly
Mi Item #00671313
MFR #39250-90017

Mfr description
39250-90017 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,817.95/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter
    4.3330 in
  • Overall Width
    0.8661 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    39250/39433 9-17 INSP 0 BRG
  • Manufacturer Upc Number
    053893278148
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893278148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)