Motion
L433749-90010

TIMKEN
L433749-90010

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 8.5000 in OD, 1.0313 in Cone Width, 0.8125 in Cup Width
Mi Item #00671388
MFR #L433749-90010
Price$7,374.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L433749-90010

Tapered Roller Bearing Full Assembly - 6.5000 in Bore, 8.5000 in OD, 1.0313 in Cone Width, 0.8125 in Cup Width
Mi Item #00671388
MFR #L433749-90010

Mfr description
L433749/L433710 9-10 INSP 0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,374.30/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Outside Diameter
    8.5000 in
  • Overall Width
    1.0313 in
  • Weight
    5.48 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    L433749/L433710 9-10 INSP 0 BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893616957
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    L433700
  • UPC_NO
    053893616957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)