Motion
L507949-90012

TIMKEN
L507949-90012

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.4375 in OD, 0.7188 in Cone Width, 0.5625 in Cup Width, Class 0 Precision Rating
Mi Item #00671390
MFR #L507949-90012
Price$1,518.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L507949-90012

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.4375 in OD, 0.7188 in Cone Width, 0.5625 in Cup Width, Class 0 Precision Rating
Mi Item #00671390
MFR #L507949-90012

Mfr description
L507949/L507910 9-12 INSP 0 BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • High performance Timken® precision tapered roller bearing assemblies are ideal for low runout and high-speed designs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,518.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    3.4375 in
  • Overall Width
    0.7188 in
  • Weight
    0.89 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    L507949/L507910 9-12 INSP 0 BRG
  • Manufacturer Upc Number
    053893627830
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893627830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)