1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K8110
Bearing Lock Nut - 2.3100 in OD, 1.2500 in Width
MI ITEM #
00671412
MFR #
K8110
Price
$90.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
TIMKEN K8110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K8110
Bearing Lock Nut - 2.3100 in OD, 1.2500 in Width
MI ITEM #
00671412
MFR #
K8110
Mfr description
K 8110 1-1/4 ADJUSTING NUT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$90
.13
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
2.3100 in
Overall Width
1.2500 in
Weight
0.65 lbs
Details
Bearing Type
Bearing Lock Nuts
Product Type
Bearing Lock Nuts
Series
K
UPC_NO
053893150765
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items