Motion
K8111

TIMKEN
K8111

Bearing Lock Nut - 2.7500 in OD, 1.2500 in Width
Mi Item #00671413
MFR #K8111
Price$92.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K8111

Bearing Lock Nut - 2.7500 in OD, 1.2500 in Width
Mi Item #00671413
MFR #K8111

Mfr description
K 8111 1-1/2 ADJUSTING NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.57/each

Specifications

Dimensions

  • Outside Diameter  
    2.7500 in
  • Overall Width
    1.2500 in
  • Weight
    0.92 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts
  • Series
    K
  • UPC_NO
    053893150772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)