Motion
K8112

TIMKEN
K8112

Bearing Lock Nut - 3.1800 in OD, 1.2500 in Width
Mi Item #00671414
MFR #K8112
Price$141.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K8112

Bearing Lock Nut - 3.1800 in OD, 1.2500 in Width
Mi Item #00671414
MFR #K8112

Mfr description
K 8112 1-3/4 ADJUSTING NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.84/each

Specifications

Dimensions

  • Outside Diameter  
    3.1800 in
  • Overall Width
    1.2500 in
  • Weight
    1.29 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts
  • Series
    K
  • UPC_NO
    053893150789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)