Motion
K8113

TIMKEN
K8113

Bearing Lock Nut - 3.6200 in OD, 1.2500 in Width
Mi Item #00671415
MFR #K8113
Price$248.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K8113

Bearing Lock Nut - 3.6200 in OD, 1.2500 in Width
Mi Item #00671415
MFR #K8113

Mfr description
K 8113 2" ADJUSTING NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.11/each

Specifications

Dimensions

  • Outside Diameter  
    3.6200 in
  • Overall Width
    1.2500 in
  • Weight
    1.73 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts
  • Series
    K
  • UPC_NO
    053893150796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)