Motion
K10339

TIMKEN
K10339

Bearing Lock Nut - 4.0600 in OD, 1.2500 in Width
Mi Item #00671463
MFR #K10339
Price$364.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K10339

Bearing Lock Nut - 4.0600 in OD, 1.2500 in Width
Mi Item #00671463
MFR #K10339

Mfr description
K 10339 2-1/4 ADJUSTING NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.16/each

Specifications

Dimensions

  • Outside Diameter  
    4.0600 in
  • Overall Width
    1.2500 in
  • Weight
    2.18 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    0053893171159
  • Product Type
    Bearing Lock Nuts
  • Series
    K
  • UPC_NO
    053893171159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)