Motion
K10340

TIMKEN
K10340

Bearing Lock Nut - 4.5000 in OD, 1.2500 in Width
Mi Item #00671464
MFR #K10340
Price$378.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K10340

Bearing Lock Nut - 4.5000 in OD, 1.2500 in Width
Mi Item #00671464
MFR #K10340

Mfr description
K 10340 2-1/2 ADJUSTING NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$378.41/each

Specifications

Dimensions

  • Outside Diameter  
    4.5000 in
  • Overall Width
    1.2500 in
  • Weight
    2.61 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    0053893171166
  • Product Type
    Bearing Lock Nuts
  • Series
    K
  • UPC_NO
    053893171166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)