Motion
K21707-2

TIMKEN
K21707-2

Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 108.7 mm
MI ITEM #00671514
MFR #K21707-2
Your Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K21707-2

Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 108.7 mm
MI ITEM #00671514
MFR #K21707-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.40/each(List $9.50)

Overview

Mfr description
K 21707 SHIM

Specifications

  • Kit Type
    Tapered Roller Cup Shim Kit
  • Series
    K2
  • Size Code
    17
  • Manufacturer Upc Number
    053893204284
  • Product Type
    Taper Roller Bearing Shims
  • UPC_NO
    053893204284
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text