1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K23205-2
Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 204 mm
MI ITEM #
00671546
MFR #
K23205-2
Price
$21.18
/each
Qty
Add to Cart
Previous Page
Home
TIMKEN K23205-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K23205-2
Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 204 mm
MI ITEM #
00671546
MFR #
K23205-2
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$21.18
/each
Qty
Add to Cart
Specifications
Dimensions
Size Code
32
Weight
0.37 lbs
Details
Kit Type
Tapered Roller Cup Shim Kit
Product Type
Taper Roller Bearing Shims
Series
K2
UPC_NO
053893206288
Overview
Mfr description
K 23205 SHIM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought