Motion
K23605-2

TIMKEN
K23605-2

Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 229.4 mm
Mi Item #00671552
MFR #K23605-2
Price$19.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K23605-2

Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 229.4 mm
Mi Item #00671552
MFR #K23605-2

Mfr description
K 23605 SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.71/each

Specifications

Dimensions

  • Size Code
    36
  • Weight
    0.56 lbs

Details

  • Kit Type
    Tapered Roller Cup Shim Kit
  • Product Type
    Taper Roller Bearing Shims
  • Series
    K2
  • UPC_NO
    053893207179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)