Specifications
Dimensions
- Size Code38
- Weight0.56 lbs
Details
- Kit TypeTapered Roller Cup Shim Kit
- Product TypeTaper Roller Bearing Shims
- SeriesK2
- UPC_NO053893207759
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)