Motion
K24807-2

TIMKEN
K24807-2

Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 369.1 mm
Mi Item #00671574
MFR #K24807-2
Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K24807-2

Taper Roller Bearing Shim - K2 Series, Compatible Bore Diameter: 369.1 mm
Mi Item #00671574
MFR #K24807-2

Mfr description
K 24807 SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.83/each

Specifications

Dimensions

  • Size Code
    48
  • Weight
    0.03 lbs

Details

  • Kit Type
    Tapered Roller Cup Shim Kit
  • Manufacturer Upc Number
    053893210230
  • Product Type
    Taper Roller Bearing Shims
  • Series
    K2
  • UPC_NO
    053893210230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)