Motion
P39364

TIMKEN
P39364

Bearing Lock Nut - 6.2100 in OD, 2 in Width
Mi Item #00671602
MFR #P39364
Price$1,134.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P39364

Bearing Lock Nut - 6.2100 in OD, 2 in Width
Mi Item #00671602
MFR #P39364

Mfr description
P 39364 3-1/2 ADJUSTING NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.55/each

Specifications

Dimensions

  • Outside Diameter  
    6.2100 in
  • Overall Width
    2.0000 in
  • Weight
    8.2 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    0053893278438
  • Product Type
    Bearing Lock Nuts
  • Series
    P
  • UPC_NO
    053893278438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)