Specifications
Dimensions
- Weight0.01 lbs
Details
- IncludesCap Screw
- Kit TypeTapered Roller Cone Shim Kit
- Manufacturer Upc Number053893319223
- Product TypeTaper Roller Bearing Shims
- SeriesT
- UPC_NO053893319223
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)