Specifications
Dimensions
- Weight0.09 lbs
Details
- Kit TypeTapered Roller Cone Shim Kit
- Manufacturer Product Page
- Product TypeTaper Roller Bearing Shims
- SeriesT4
- UPC_NO053893298115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)