Motion
T50634-2

TIMKEN
T50634-2

Taper Roller Bearing Shim - T5 Series, Compatible Bore Diameter: 120.6 to 124 mm
Mi Item #00671660
MFR #T50634-2
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T50634-2

Taper Roller Bearing Shim - T5 Series, Compatible Bore Diameter: 120.6 to 124 mm
Mi Item #00671660
MFR #T50634-2

Mfr description
T 50634 SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Size Code
    06
  • Weight
    0.09 lbs

Details

  • Kit Type
    Tapered Roller Cone Shim Kit
  • Manufacturer Upc Number
    053893319230
  • Product Type
    Taper Roller Bearing Shims
  • Series
    T5
  • UPC_NO
    053893319230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)