Motion
T50620-2

TIMKEN
T50620-2

Taper Roller Bearing Shim - T Series, Compatible Bore Diameter: 152.4 to 174.8 mm
Mi Item #00671668
MFR #T50620-2
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T50620-2

Taper Roller Bearing Shim - T Series, Compatible Bore Diameter: 152.4 to 174.8 mm
Mi Item #00671668
MFR #T50620-2

Mfr description
T 50620 SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Includes
    Cap Screw
  • Kit Type
    Tapered Roller Cone Shim Kit
  • Manufacturer Upc Number
    053893319131
  • Product Type
    Taper Roller Bearing Shims
  • Series
    T
  • UPC_NO
    053893319131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)