Motion
T50625-2

TIMKEN
T50625-2

Taper Roller Bearing Shim - T5 Series, Compatible Bore Diameter: 177.8 to 200.2 mm
MI ITEM #00671673
MFR #T50625-2
Your Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T50625-2

Taper Roller Bearing Shim - T5 Series, Compatible Bore Diameter: 177.8 to 200.2 mm
MI ITEM #00671673
MFR #T50625-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.55/each(List $14.44)

Overview

Mfr description
T 50625 SHIM

Specifications

  • Kit Type
    Tapered Roller Cone Shim Kit
  • Series
    T5
  • Size Code
    06
  • Manufacturer Upc Number
    053893319186
  • Product Type
    Taper Roller Bearing Shims
  • UPC_NO
    053893319186
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text