Specifications
Dimensions
- Weight7.43 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number0053893336060
- Product TypeTaper Roller Bearing Accessories
- Product TypesDust Collar
- UPC_NO053893336060
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)