Specifications
Dimensions
- Weight0.05 lbs
Details
- End Cap TypeClosed End Cap
- Manufacturer Product Page
- Manufacturer Upc Number0053893421575
- Product TypeBearing End Caps & Covers
- UPC_NO053893421575
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)