Specifications
Dimensions
- Weight0.03 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number0053893421582
- Product TypeTaper Roller Bearing Accessories
- Product TypesFlinger
- UPC_NO053893421582
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)