Overview
Mfr description
K 91501 KEYED TONGUED WASHER
Specifications
- Manufacturer Upc Number053893436876
- UPC_NO053893436876
- Bearing TypeBearing Lock Washers
- Bore Diameter0.4990 in
- Product TypeTaper Roller Bearing Accessories
- SeriesK9
- Weight0.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data