Motion
K91508-2

TIMKEN
K91508-2

K9 Series Bearing Lock Washer - 1.603 in ID, 2.735 in OD
Mi Item #00671915
MFR #K91508-2
Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K91508-2

K9 Series Bearing Lock Washer - 1.603 in ID, 2.735 in OD
Mi Item #00671915
MFR #K91508-2

Mfr description
K 91508 KEYED TONGUED WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.68/each

Specifications

Dimensions

  • Bore Diameter
    1.6030 in
  • Weight
    0.21 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Product Type
    Taper Roller Bearing Accessories
  • Series
    K9
  • UPC_NO
    053893436944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)