Specifications
Dimensions
- Bore Diameter2.6130 in
- Weight0.35 lbs
Details
- Bearing TypeBearing Lock Washers
- Product TypeTaper Roller Bearing Accessories
- SeriesK9
- UPC_NO053893436999
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)