Motion
K91515-2

TIMKEN
K91515-2

K9 Series Bearing Lock Washer - 3.003 in ID, 4.173 in OD
Mi Item #00671922
MFR #K91515-2
Price$39.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K91515-2

K9 Series Bearing Lock Washer - 3.003 in ID, 4.173 in OD
Mi Item #00671922
MFR #K91515-2

Mfr description
K 91515 KEYED TONGUED WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.42/each

Specifications

Dimensions

  • Bore Diameter
    3.0030 in
  • Weight
    0.5 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Manufacturer Upc Number
    053893437019
  • Product Type
    Taper Roller Bearing Accessories
  • Series
    K9
  • UPC_NO
    053893437019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)