Specifications
Dimensions
- Bore Diameter3.4250 in
- Weight0.55 lbs
Details
- Bearing TypeBearing Lock Washers
- Product TypeTaper Roller Bearing Accessories
- SeriesK9
- UPC_NO053893437033
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)