Specifications
Dimensions
- Bore Diameter3.6120 in
- Weight0.91 lbs
Details
- Bearing TypeBearing Lock Washers
- Manufacturer Upc Number053893437040
- Product TypeTaper Roller Bearing Accessories
- SeriesK9
- UPC_NO053893437040
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)